Beli oil free bushing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Oil-Free Ejector Guide Bush
    Mulai

    Rp209.900

    Non Brand Oil-Free Ejector Guide Bush
    atribut:
    • Material: High-strength brass base, solid lubricant embedded
    • Allowable Maximum Speed V (m/s [m/minute]): No lubrication: 0.5 [30], regular lubrication: 1.0 [60]
    • Allowable Maximum Surface Pressure P (kgf/cm²): 29[296]
    • Allowable PV Value (N/mm² m/s) [kgf/cm² m/minute]: No lubrication: 1.65 [1000], regular lubrication: 3.25 [2000]
    • Operating Temperature Range (°C): No lubrication: -40 to +200, regular lubrication: -40 to +150
  2. OILES Oil Glitron Se Flange Bush
    Mulai

    Rp33.900

    OILES Oil Glitron Se Flange Bush
    atribut:
    • Operating Temperature Range (°C): -60 to +200
  3. Non Brand Straight Oilless Bushing
    Mulai

    Rp109.900

    Non Brand Straight Oilless Bushing
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.5 , Periodic lubrication: 1.0
    • Allowable Maximum Speed V (m/min): No lubrication: 30, Periodic lubrication: 60
    • Allowable Maximum Surface Pressure P (N/mm²): 29
    • Allowable Maximum Surface Pressure P (kgf/cm²): 296
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Regular lubrication: 3.25
    • Allowable PV Value (kgf/cm² m/min): No lubrication: 1000, Regular lubrication: 2000
    • Operating Temperature Range (°C): No lubrication: -40 to +200 Regular lubrication: -40 to +150
    • Shape: Straight type
    • Tolerance L (mm): -0.1 to 0.3
  4. OILES #500 SP Flange Bush
    Mulai

    Rp379.900

    OILES #500 SP Flange Bush
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.50; Regular lubrication: 1.00
    • Allowable Maximum Speed V (m/minute): No lubrication: 30; Regular lubrication: 60
    • Allowable Maximum Surface Pressure P (N/mm²): 29 (98); () Is static permissible surface pressure
    • Allowable Maximum Surface Pressure P (kgf/cm²): 296 (1000); () Is static permissible surface pressure
    • Allowable PV Value (N/mm²): No lubrication: 1.65; Periodic lubrication: 3.25
    • Operating Temperature Range (°C): No lubrication: -40 to +300 ; Regular lubrication: -40 to +150
  5. DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Mulai

    Rp37.900

    DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Deskripsi:
    DX - BUSHING / PM DXDX-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 12.0 x 15.0 mm Up to 100.0 x 95.0 mmPart Number : PM 1215 DX Up to PM 10095 DXUnit : Piece
  6. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    21%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  7. Oiles Corporation Flange Bushing #500SP
    Mulai

    Rp1.099.900

    Oiles Corporation Flange Bushing #500SP
    Deskripsi:
    Operating temperature range (°C)- No lubrication: -40 to +300,- Regular lubrication: -40 to +150Allowable PV value (N/mm 2 m/s) [kgf/cm 2 m/min]- No lubrication: 1.65 [1010]- Regular lubrication: 3.25 [1990]Maximum allowable surface pressure P (N/mm 2 [kgf/cm 2 ]) - 29(98)[296(1000)] () is the static allowable surface pressure Maximum allowable speed V (m/s [m/min]) - No lubrication: 0.50 [30] - Regular lubrication: 1.00 [60]OILES #500SP1 is a heavy-duty oil-free bearing with a solid lubricant embedded in a high-strength brass alloy made with advanced casting technology. It can be used in combination with various solid lubricants depending on the conditions of use. Itcan be used without oil.It demonstrates high performance in areas with high loads and low speed operation.It demonstrates excellent wear resistance in areas where it is difficult to form an oil film, such as with rotational, oscillating, reciprocating motion, and frequent starts and stops. Ithas excellent chemical resistance and erosion resistance.
    atribut:
    • Chamfering under the Flange (mm): R0.5
    • Dimensions (mm): 5 (0 to -0.1)
  8. OILES #500Sp Bush
    50%
    Mulai

    Rp439.900

    OILES #500Sp Bush
    Deskripsi:
    Oiles # 500SP1 is a high-load, oil-free bearing based on a high-strength brass alloy made with advanced casting technology and embedded with a solid lubricant. Can be used in combination with various solid lubricants depending on usage conditions. Can be used without lubrication. High performance at high load / low speed operation. Exhibits excellent wear resistance in places where oil film construction is difficult, such as rotation / oscillation and reciprocation, frequent start / stop, etc. Excellent chemical and erosion resistance.
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.50, Regular lubrication: 1.00 [60]
    • Operating Temperature Range (°C): No lubrication: -40 to +300, Regular lubrication: -40 to +150
    • Allowable Maximum Surface Pressure P (N/mm²): 29
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25 [1990]
  9. OILES # 500SP Bush
    Mulai

    Rp449.900

    OILES # 500SP Bush
    Deskripsi:
    Oiles # 500SP1 is a high-load oil-free bearing based on a high-strength brass alloy made by advanced casting technology and embedded with a solid lubricant. It can be used in combination with various solid lubricants depending on the conditions of use.It can be used without refueling.Demonstrates high performance in places with high load and low speed operation.It exhibits excellent wear resistance in places where oil film composition is difficult, such as rotational / rocking motion, reciprocating motion, and frequent start / stop.Has excellent chemical resistance and erosion resistance.* Do not use in seawater.
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.50 , Regular lubrication: 1.00
    • Allowable Maximum Speed V (m/min): No lubrication: 30, Regular lubrication: 60
    • Allowable Maximum Surface Pressure P (N/mm²): 29 (98) (Is static permissible surface pressure)
    • Allowable Maximum Surface Pressure P (kgf/cm²): 296 (1000) (Is static permissible surface pressure)
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25
    • Allowable PV Value (kgf/cm² m/min): No lubrication: 1010, Periodic lubrication: 1990
    • Operating Temperature Range (°C): No lubrication: -40 to +300 Regular lubrication: -40 to +150
  10. CHUKOH FLO PTFE Adhesive Tape
    47%
    Mulai

    Rp159.900

    CHUKOH FLO PTFE Adhesive Tape
    Deskripsi:
    -A heat resistance improving type which is continuously usable at 250°C.-Heat resistant releasing in high temperature at the spot of heat-seal pressure-bonding.-Glass Cloth Coating.
  11. OMRON General Purpose Relays Built-in LED Indicator Type LY2N (Relai Serbaguna)
    Mulai

    Rp90.900

    OMRON General Purpose Relays Built-in LED Indicator Type LY2N (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 2 Poles,Coil Ratings 100 VAC / 110 VAC
  12. DAYTON Bushing (Busing/Bos)
    Mulai

    Rp18.900

    DAYTON Bushing (Busing/Bos)
    atribut:
    • UNSPSC: 31160000
  13. WMOULD Guide Bush
    Mulai

    Rp159.900

  14. OILES Glitron Se Flange Bush
    37%
    Mulai

    Rp99.900

    OILES Glitron Se Flange Bush
    Deskripsi:
    Can be used completely without lubrication. Since there is no big difference between the coefficient of static friction and the coefficient of dynamic friction, there is no stick slip and stable friction characteristics are exhibited. Excellent chemical resistance and conforms to the Food Sanitation Law. It has an antistatic level of conductivity. Lead-free type and compliant with RoHS directive. OA equipment, light electrical equipment, food equipment.
    atribut:
    • Material: Filled polyphenylene sulfide resin
    • RoHS Directive: 10 substances
    • Operating Temperature Range (°C): (-60)-200
  15. DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Mulai

    Rp35.900

    DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Deskripsi:
    DU-Flanged Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0 mm Up to 60.0 x 60.0 mmPart Number : MB 0303-07 FDU Up to MB 6060-75 FDUUnit : Piece
Daftar Harga oil free bushing Terbaru October 2026
Non Brand Oil-Free Ejector Guide BushRp209.900
OILES Oil Glitron Se Flange BushRp33.900
Non Brand Straight Oilless BushingRp109.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mmRp30.900
OILES #500 SP Flange BushRp379.900
DAIDO METAL DX Bushing A True Oilless Bearing With Extended DurabilityRp37.900
DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityRp9.900
Oiles Corporation Flange Bushing #500SPRp1.099.900
Oiles Corporation 500SP BushRp649.900
OILES #500Sp BushRp439.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)